-
VFD04-D230ACMinarik Drives Drives, VFD SeriesItem NumberVFD04-D230ACMFG Item NumberVFD04-D230ACSeriesVFDProduct DescriptionDrive, Pot Incl.Specifications
Specifications Input Phase 1 HP (Constant Torque Rating) 1 hp Amps (Constant Torque Rating) 4 A Braking Type DC Injection Operator Controls Built In Mounting Panel Input Range Voltage (AC) 104-127 VAC, 207-253 VAC Max Frequency 120 Hz AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
VFD02-115ACMinarik Drives Drives, VFD SeriesItem NumberVFD02-115ACMFG Item NumberVFD02-115ACSeriesVFDProduct DescriptionDrive, AC, 1/4HP, 115VAC, 1PH, 2.4A,Specifications
Specifications Input Phase 1 HP (Constant Torque Rating) 0.25 hp Amps (Constant Torque Rating) 2.4 A Braking Type DC Injection Operator Controls Built In Mounting Panel Nominal Input VAC 120 VAC Input Range Voltage (AC) 104-127 VAC Max Frequency 120 Hz AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
VFD02-D230ACMinarik Drives Drives, VFD SeriesItem NumberVFD02-D230ACMFG Item NumberVFD02-D230ACSeriesVFDProduct DescriptionDrive, Pot Incl.Specifications
Specifications Input Phase 1 HP (Constant Torque Rating) 0.5 hp Amps (Constant Torque Rating) 2.4 A Braking Type DC Injection Operator Controls Built In Mounting Panel Input Range Voltage (AC) 104-127 VAC, 207-253 VAC Max Frequency 120 Hz AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
VFD04-115ACMinarik Drives Drives, VFD SeriesItem NumberVFD04-115ACMFG Item NumberVFD04-115ACSeriesVFDProduct DescriptionDrive, Pot Incl.Specifications
Specifications Input Phase 1 HP (Constant Torque Rating) 0.5 hp Amps (Constant Torque Rating) 4 A Braking Type DC Injection Operator Controls Built In Mounting Panel Nominal Input VAC 120 VAC Input Range Voltage (AC) 104-127 VAC Max Frequency 120 Hz AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
VFD04-230ACMinarik Drives Drives, VFD SeriesItem NumberVFD04-230ACMFG Item NumberVFD04-230ACSeriesVFDProduct DescriptionDrive, Pot Incl.Specifications
Specifications Input Phase 1 HP (Constant Torque Rating) 1 hp Amps (Constant Torque Rating) 4 A Braking Type DC Injection Operator Controls Built In Mounting Panel Nominal Input VAC 240 VAC Input Range Voltage (AC) 207-253 VAC Max Frequency 120 Hz AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
VFD02-230ACMinarik Drives Drives, VFD SeriesItem NumberVFD02-230ACMFG Item NumberVFD02-230ACSeriesVFDProduct DescriptionDrive, Pot Incl.Specifications
Specifications Input Phase 1 HP (Constant Torque Rating) 0.5 hp Amps (Constant Torque Rating) 2.4 A Braking Type DC Injection Operator Controls Built In Mounting Panel Nominal Input VAC 240 VAC Input Range Voltage (AC) 207-253 VAC Max Frequency 120 Hz AvailabilityOrder by 5:00 PM ET and your package will ship the same day.